Shop All Exit Signs
Accuform
Exit Sign, Emergency Exit Only, 10"X14
Mfr # MEXT934VP
Zoro # G1714065
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend This Door For Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MEXT934VP
- Zoro # G1714065
- UPC # 765018048375
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | This Door For Emergency Exit Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
OSHA Compliant | Yes |
Sign Legend Color | Red |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Door For Emergency Exit Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Prpinate, Clr, 9x14-1/2in (82700-00000)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25 (QC275BYL3X002500)
- RADIANS Welding Gloves, Cowhide Palm, XL (RWG5100LHXL)
- ACCUFORM MEXT906VS Safety Sign, EXIT, 10 X 14, Vinyl (MEXT906VS)
- ACCUFORM Sign, Not An Exit/No Es Salida, 10"X7 (MLAD213GP)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Aluminum, White (MEXT583VA)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VP)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, Green (480W74)
- Accuform Exit Signs