Shop All Exit Signs
Accuform
Exit Sign, Emergency Exit, 10"X14
Mfr # MLEX571GF
Zoro # G1714126
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MLEX571GF
- Zoro # G1714126
- UPC # 846642084462
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010" |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Sign Legend Color | Red |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- AO SAFETY AO Safety 247-11330-00000-20 Virtua Gray Temple Graylens Anti-Fog (247-11330-00000-20)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, White (MEXT583VP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VP)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADM486VS)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M24)
- Accuform Signs