Shop All Exit Signs
Accuform
Exit Sign, Emergency Exit, 10"X14
Mfr # MLEX570GP
Zoro # G1714318
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MLEX570GP
- Zoro # G1714318
- UPC # 846642084493
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.070" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Sign Legend Color | Red |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- GVS-RPB RPB Safety 1/4" Plug to 1/4" NPT Male Swivel (03-012-PMS)
- AZAR DISPLAYS 8"x10" Vertical/Horizontal Snap Frame for Counter or Wall Display, PK10 (300207-SLV)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- ACCUFORM Exit Sign, Emergency Exit Only, 10"X14 (MEXT934VP)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, Red (MADM485VP)
- ACCUFORM Notice Sign, Not An Exit, 7"X10 (MADM401VA)
- ACCUFORM MEXT906VS Safety Sign, EXIT, 10 X 14, Vinyl (MEXT906VS)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- Accuform Exit Signs