Shop All Sign Holders
Accuform
Evacuation Map Holder, 8-1/2 in. x 11 in.
Mfr # DTA240
Zoro # G7949663
original price:
$67.37
7% off
new price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Mounting Style Surface
- Material Polycarbonate
- Color Clear
- ADA Compliance No
Product Information
- Brand Accuform
- MFR # DTA240
- Zoro # G7949663
- UPC # 846642050412
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Height | 13 5/8 in |
Overall Width | 11 1/8 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 8 1/2 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
Color | Clear |
ADA Compliance | No |
Includes | (4) Rounded Corners with Holes, Mounting Hardware |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Size 8-1/2 in x 11 in, Overall Height 13 5/8 in, Overall Width 11 1/8 in, Material Polycarbonate, Color Clear, Includes (4) Rounded Corners with Holes, Mounting Hardware, ADA Compliance No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 2XL (LUX-TJR-Y2X)
- NEWSTRIPE Aerosol Can Disposal with Counter (10004700)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (FF122)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12W)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- Accuform Sign Holders