Shop All Sign Holders
Accuform
Evacuation Map Holder, 8-1/2 in. x 11 in.
Mfr # DTA238
Zoro # G8059712
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8-1/2 in x 11 in
- Width 8 1/2 in
- Mounting Style Surface
- Height 11 in
- Material Polycarbonate
Product Information
- Brand Accuform
- MFR # DTA238
- Zoro # G8059712
- UPC # 846642050429
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Width | 8 1/2 in |
Height | 11 in |
Overall Width | 11 1/8 in |
Overall Height | 13 5/8 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 8 1/2 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
Color | Clear |
For Use With | Evacuation Maps |
Includes | (4) Rounded Corners with Holes, Mounting Hardware |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Size 8-1/2 in x 11 in, Overall Height 13 5/8 in, Overall Width 11 1/8 in, Material Polycarbonate, Color Clear, Includes (4) Rounded Corners with Holes, Mounting Hardware
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.XL)
- ACCUFORM Quik Sign Fold-Ups® Stand, 30-1/2x26 in, Plastic (PFK321)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- Accuform Signs