Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 2-1/2" H, Vinyl, Legend: E-3 Electric
Mfr # TDK303XVE
Zoro # G1700485
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Write on Surface No
- Height 2-1/2"
- Width 2-1/2"
Product Information
- Brand Accuform
- MFR # TDK303XVE
- Zoro # G1700485
- UPC # 846642521752
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | E-3 Electric |
Material | vinyl |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend Style | Symbol and Text |
Grommet Material | No Grommet |
Legend/Background Color | White/Red |
Legend Color | White |
Background Color | Red |
Description
Energy Source ID Tag, Material Vinyl, Legend E-3 Electric, Height 2-1/2 In., Width 2-1/2 In., Header No Header, Legend Color White, Background Color Red, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590012)
- 5S SUPPLIES Watch Out For Forklift Traffic 12in Diameter Non Slip Floor Sign (FS-FRKLIVE-12)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- ACCUFORM SAFETY TAG PASSED INSPECTION MMT342CTP (MMT342CTP)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF308XVE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ACCUFORM CRANE STATUS SAFETY TAGS CRANE TRS303CTP (TRS303CTP)
- NMC Danger High Voltage (DGA87R)
- Accuform Lockout Tagout