Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic
Mfr # TDF207VPE
Zoro # G1699085
original price:
$4.77
5% off
new price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Product Information
- Brand Accuform
- MFR # TDF207VPE
- Zoro # G1699085
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | CP-7 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Background Color | White |
Withstand Pull Force | 50 lb |
Legend/Background Color | Orange/White |
Grommet Material | No Grommet |
Legend Color | Orange |
Legend Style | Symbol and Text |
Description
Energy Source ID Tag, Material Plastic, Legend CP-7, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color Orange, Background Color White, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK501VPE)
- ACCUFORM WINDSOCK LENGTH 36 in FSG320 (FSG320)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-9 (TDF709VPE)
- ACCUFORM Circuit Breaker Tag, Do Not Operate, PK25 (KDD166)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF702VPE)
- NMC Pg Iii 6 Dot Placard Sign (DL127TB)
- Accuform Safety Tags & Identification