Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5
Mfr # TDF305VPE
Zoro # G1696906
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Product Information
- Brand Accuform
- MFR # TDF305VPE
- Zoro # G1696906
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | E-5 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Grommet Material | No Grommet |
Legend Color | Red |
Background Color | White |
Legend/Background Color | Red/white |
Legend Style | Symbol and Text |
Withstand Pull Force | 50 lb |
Description
Energy Source ID Tag, Material Plastic, Legend E-5, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color Red, Background Color White, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7248-M)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF301VPE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR418)
- NMC Danger High Voltage Sign (DGA10RB)
- Accuform Lockout Tagout