Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White
Mfr # TDF502VPE
Zoro # G1696644
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Product Information
- Brand Accuform
- MFR # TDF502VPE
- Zoro # G1696644
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | H-2 |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Grommet Material | No Grommet |
Withstand Pull Force | 50 lb |
Legend Style | Symbol and Text |
Legend/Background Color | White/Brown |
Background Color | Brown |
Legend Color | White |
Description
Energy Source ID Tag, Material Plastic, Legend H-2, Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Brown, Legend Style Symbol and Text, Write on Surface No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Telescoping Response Shovel, 10" W, 24" L (TLS1000-BK)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- WOLVERINE Size 10W Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF508VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF503VPE)
- ACCUFORM Danger Tag, 3-1/4"WX5-3/4"H, PK25 (MLT600LPP)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- ACCUFORM Accuform Lockout Tag, Danger Locked Out Do Not Remove Tag, PF-Cardstock, 25/Pack (MLT418CTP)
- NMC Large Format Caution High Voltage Sign (C669AC)
- Accuform Lockout Tagout