Shop All Safety Tags & Identification
Accuform
Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic
Mfr # TDF320VPR
Zoro # G1697195
product price: $35.29
/pk 10, $3.53/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Write on Surface No
- Height 1-1/2"
- Width 3"
Product Information
- Brand Accuform
- MFR # TDF320VPR
- Zoro # G1697195
- UPC # 846642513481
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/2" |
Width | 3" |
Hole Size | 3/16" |
Details
Item | Energy Source ID Tag |
Header | No Header |
Legend | E-(1 to 10) |
Material | Plastic |
Write on Surface | No |
Standards | 29 CFR 1910.147(c)(4) |
Legend Color | Red |
Withstand Pull Force | 50 lb |
Grommet Material | No Grommet |
Legend/Background Color | Red/white |
Background Color | White |
Legend Style | Symbol and Text |
Description
Energy Source ID Tag, Material Plastic, Legend E-(1 to 10), Height 1-1/2 In., Width 3 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color Red, Background Color White, Legend Style Symbol and Text, Write on Surface No, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Scraper Entry Mat, Gray, 3 ft. W x (FN-0035GY)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-910 (FS-624-910)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF301VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-6 (TDF306VPE)
- ACCUFORM OSHA DANGER BARRICADE STATUS TAG TAB110CTP (TAB110CTP)
- ACCUFORM OSHA DANGER STATUS ALERT BARRICADE TAB104CTP (TAB104CTP)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- Accuform Safety Tags & Identification