Shop All Fire Signs
Accuform
Emergency Sign, Weather Shelter Area, 8X8
Mfr # PSP252
Zoro # G1714153
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Product Information
- Brand Accuform
- MFR # PSP252
- Zoro # G1714153
- UPC # 846642045784
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Severe Weather Shelter Area |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Double-Sided | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Sign Legend Color | Green |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Text Color | Green |
Description
Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD695PB (ESD695PB)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XT (MEXG516XT)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 4 in Width, Vinyl, Rectangle, English (MFXG553GF)
- ACCUFORM Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English (PSR273)
- ACCUFORM FDC REFLECTIVE SIGN FIRE DEPARTMENT MEXG542XL (MEXG542XL)
- ACCUFORM Fire Sign, Legend FIRE EXTINGUISHER ARROW, 6 mil Adhesive DuraVinyl, 12 in Height, 4 in Width (MFXG543XV)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (470C48)
- Accuform Signs