Shop All Facility Signs
Accuform
Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish
Mfr # SBPSP393
Zoro # G1150629
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tornado Shelter/Refugio Contra Tornados
- Width 14 in
- Height 12 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # SBPSP393
- Zoro # G1150629
- UPC # 846642046019
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 12 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Tornado Shelter/Refugio Contra Tornados |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Blue |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | White |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
ANSI Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Description
Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Liquid/Particle Protection Apron, Film Laminate, Wht, 28x40, PK100 (KCC 44481)
- CLEMCO Cool Air Tube, for Apollo 600 HP Helmet (4410)
- TOP DOG Die Cut Gown, 6 mil, Blue, XL (86043)
- CABLZ 14 in. Eyewear Retainer - Black; Extra Large (580916)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP745 (PSP745)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14S (219072-10X14S)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMSMK806VA)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544RV)
- ACCUFORM First Aid Sign, 10"X7", Plastic, MRSD905VP (MRSD905VP)
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- Accuform Signs