Shop All Fire Signs
Accuform
Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish
Mfr # SBPSP392
Zoro # G1697493
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas
- Width 14 in
- Height 12 in
- Sign Shape V-Shaped
Product Information
- Brand Accuform
- MFR # SBPSP392
- Zoro # G1697493
- UPC # 846642060947
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 12 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Includes | Mounting screws and self-adhesive foam tape |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Double-Sided | Yes |
Sign Legend Text Color | White |
Description
Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 12 in, Width 14 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas, Printed Language English, Spanish, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- ACCUFORM Emergency Alarm Sign, 24 in Height, 4 in Width, Plastic, L-Shaped, English (PSP714)
- ACCUFORM Fire Extinguisher Sign, 14 in Height, 5 in Width, Aluminum, Rectangle, English (MFXG556VA)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647VS (MFXG647VS)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- NMC Fire Extinguisher Plant Marking Stencil (PMS233)
- Accuform Signs