Shop All Exit Signs
Accuform
Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red
Mfr # MEXT441VS
Zoro # G1688463
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MEXT441VS
- Zoro # G1688463
- UPC # 846642085605
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit Only |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | White |
OSHA Compliant | Yes |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | White |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL ELECTRIC Safety Googles, Anti-Fog, Adjustable Headband (GE148CAF)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (900)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- ACCUFORM Exit Sign, No Exit, 10"X14 (MADC529VP)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- Accuform Exit Signs