Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22EVP
Mfr # MHZW22EVP
Zoro # G4072871
product price: $23.19
/pk 25, $0.93/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Workplace Accumulation Container
- Legend Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency
- Width 10-7/8"
- Height 6-1/2"
- Language English
Product Information
- Brand Accuform
- MFR # MHZW22EVP
- Zoro # G4072871
- UPC # 846642089009
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-7/8" |
Height | 6-1/2" |
Label Height | 6 in |
Label Width | 11 in |
Details
Item | DOT Handling Label |
Header | Workplace Accumulation Container |
Legend | Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency |
Language | English |
Header Background Color | Yellow |
Background Color | Yellow |
Header Legend Color | Red |
Shape | Rectangle |
Material | Vinyl |
Write on Surface | Yes |
Legend/Background Color | Red/Yellow |
Legend Color | Black, Red |
Legend Style | Text |
Color | Red on Yellow |
Handling Label/Placard Type | Waste |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Message | Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency; Handle With Care |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency; Handle With Care, Label Width 11 in, Label Height 6 in, Material Vinyl, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-S)
- BRADY Tape, Green, 50 ft. L, 7 In. W (13655)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP (LCHL008VSP)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- LYLE Reflective Hydrogen Sulfide (H2S) Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0474-RA_14X10)
- Accuform Chemical, Gas & Hazardous Material Signs