Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK250
Mfr # TAR480
Zoro # G1723208
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Cardstock
- Write on Surface Yes
- Height 6 1/4 in
- Width 3 in
Product Information
- Brand Accuform
- MFR # TAR480
- Zoro # G1723208
- UPC # 846642005368
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Flexible Sign Post w/Base (101CM)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- MSA SAFETY Hood, Tychem(R), Universal, PK20 (10095743)
- DELTA PLUS HARDHAT FACESHIELD HEARING SYST REPL, PR (BR-93)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR474)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ACCUFORM CAUTION SAFETY TAG VALVE FOR MEDICAL TDM630PTM (TDM630PTM)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: G-1 (TDF401VPE)
- ACCUFORM Accuform Caution Barricade Tag, PF-Cardstock, 25/Pack (TAB105CTP)
- NMC Danger Out Of Order Tag, Pk25 (RPT25)
- Accuform Lockout Tagout