Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK100
Mfr # TAR114
Zoro # G1718904
product price: $47.45
/pk 100, $0.47/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Cardstock
- Write on Surface Yes
- Height 6 1/4 in
- Width 3 in
Product Information
- Brand Accuform
- MFR # TAR114
- Zoro # G1718904
- UPC # 846642000219
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Polypropylene Hood, Combined Bouffant & Beard Guard, Blue, 1000/CS, 1000PK (H264B-L)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27350-6PK)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR474)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- ACCUFORM CAUTION SAFETY TAG VALVE FOR MEDICAL TDM630PTM (TDM630PTM)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- ACCUFORM Accuform Lockout Procedure Station Additional Forms, Energy Source & Isolation, Paper (KSS151)
- Accuform Lockout Tagout