Shop All Tags
Accuform
Danger Tag, 5-3/4 x 3-1/4, PK25
Mfr # TSS101CTP
Zoro # G9072357
product price: $17.85
/pk 25, $0.71/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Legend Style Text
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number TSS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ankle Brace Black L Breathable Lightweight Neoprene Black Ankle Brace; Large (Ankle Brace Black L)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- SAFETY WORKS 1Sz Org Economy Poncho (49901)
- DELTA PLUS Chainsaw Chaps, Green, Nylon, Size Universal, 33 to 36 in Waist Size, 36 in Length (WELJE802)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB103CTP)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- ACCUFORM Inspection Record Tag, 5-1/4"x3-1/4", PK25 (TRS248CTP)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Wht/R, PK10 (SCAF-STH146)
- Accuform Tags