Shop All Tags
Accuform
Danger Tag, 5-3/4 x 3-1/4, PK25
Mfr # TAB104PTP
Zoro # G8278523
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Color White
- Reverse Side Legend Barricade Tag Do Not Remove Notify Contact Person For Entry Instructions
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag, Subject Matter Status Alert, Sign Legend Reason Installed, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove Notify Contact Person For Entry Instructions, Sign Header -Back Side Danger, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 6000 Series Inhalation Gasket (3M 6895)
- PANDUIT P1cass, Vyl, .50" x 25ft, Yello, Black (T050X000VXC-BK)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-1824-L-19513)
- HONEYWELL NORTH Eyesaline Refill For Model 829003 (32-000513-0000-H5)
- ACCUFORM Lockout Tag, Locked Out, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT407CTP)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (MDT182PTP)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS208PTP)
- ACCUFORM Danger Bilingual Tag, Bk and R/Wht, PK5 (TSP164PTM)
- ACCUFORM Numbered Tags, 1-1/8 In, 101 to 200, PK100 (TDG301GN)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- Accuform Tags