Shop All Tags
Accuform
Danger Tag, 5-3/4 x 3-1/4, PK25
Mfr # MDT182PTP
Zoro # G8075313
product price: $38.49
/pk 25, $1.54/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Legend Style Text
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number TSS910, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Lines for Filling Out Remarks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Keep Door Clsd, Text, 14in.W (U4-1473-RA_14X10)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6206-EG_12x18 (T1-6206-EG_12x18)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, XL (302-0500-YEL/XL)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328PTP)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB103CTP)
- ACCUFORM Tags By-The-Roll, Inspect Record, 6-1/4x3 in, Cardstock, 100/RL (TAR708)
- ACCUFORM Inspection Record Tag, 5-1/4"x3-1/4", PK25 (TRS248CTP)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- ZORO SELECT Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (20TJ26)
- Accuform Tags