Shop All Tags
Accuform
Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25
Mfr # TAL362
Zoro # G1781963
product price: $36.89
/pk 25, $1.48/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 1/4 in
- Width 3 1/4 in
- Legend Do Not Open Valve
- Tag Subject Plumbing/Valves
Product Information
Dimensions
Height | 5 1/4 in |
Width | 3 1/4 in |
Tag Size | #7 |
Fastener Length | 6 in |
Description
Danger Tag, Subject Matter General Safety, Sign Legend Do Not Open Valve, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-435)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-8-X)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL350)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10 (TAK603)
- ACCUFORM Cylinder Tag, 5-3/4 x 3-1/4, PK25 (MGT206PTP)
- ACCUFORM GHS Tags, Prod Identif, 8-1/2x3-7/8In, PK5 (THS401CTM)
- NMC Danger Oxygen No Smoking No Open Flames Sign (D597AB)
- Accuform Tags