Shop All Safety Tags & Identification
Accuform
Danger Tag, 3-1/4"WX5-3/4"H, PK25
Mfr # MLT600LPP
Zoro # G1699837
original price:
$48.05
13% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate My Life Is On The Line (Place Picture Here) This Lock/Tag May Only Be Removed By
- Material Plastic
- Write on Surface Yes
- Height 5 3/4 in
Product Information
- Brand Accuform
- MFR # MLT600LPP
- Zoro # G1699837
- UPC # 846642047542
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material RP-Plastic, Sign Out Sections Additional Notes, Completion Date, Personnel involved, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout, Tagout, Grommet Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim, Black Camo (HDC-20CK)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- NATIONAL SAFETY APPAREL ArcGuard® Class 2 Rubber Voltage Glove Kit, Black, Size 11, KITGC2B11 (KITGC2B11)
- ARIAT FR Polartec Beanie, Gray (10027909)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF703VPE)
- ACCUFORM TAGS BYTHEROL L SCAFFOLD INSPECTION TAR705 (TAR705)
- ACCUFORM SCISSOR LIFT STATUS SAFETY TAGS TRS204CTP (TRS204CTP)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: G-1 (TDF401VPE)
- ACCUFORM OSHA DANGER SAFETY TAG DO NOT START MDT203CTP (MDT203CTP)
- ACCUFORM OSHA DANGER STATUS ALERT BARRICADE TAB104CTP (TAB104CTP)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF301VPE)
- Accuform Lockout Tagout