Shop All Personal Protective Equipment Signs
Accuform
Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: High Noise Area Wear Ear Protection
Mfr # MPPE034VP
Zoro # G1710845
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Noise Area Wear Ear Protection
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MPPE034VP
- Zoro # G1710845
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Noise Area Wear Ear Protection |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Sign Legend Color | Black |
Header Legend Color | White |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Double-Sided | No |
Header Background Color | Black, Red |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Noise Area Wear Ear Protection, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Boom Strap (BA-1)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65591)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE305VSP (LPPE305VSP)
- ACCUFORM Danger Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (MCAW042VS)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5 (LPPE621VSP)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Sign Material: Aluminum (SBMPPE763VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Legend: Eye Protection Required In This Area (PSP360)
- ACCUFORM Accuform Caution Sign, Personal Protective Equipment Required Beyond..., 10inWx7inH, Plastic (MPPE796VP)
- SIGNMISSION OSHA Sign, Hearing & Eye PPE Is Required Beyond This Point, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-NS-A-710-L-13351)
- Accuform Signs