Shop All Vehicle Signs
Accuform
Danger Sign, 7" H, 10" W, Plastic, Rectangle, English, MVHR123VP
Mfr # MVHR123VP
Zoro # G1721519
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Watch for Lift Trucks
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MVHR123VP
- Zoro # G1721519
- UPC # 846642095574
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Watch for Lift Trucks |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Legend Color | White |
Header Background Color | Black, Red |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Watch For Lift Trucks, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-2X)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- JJ KELLER Vehicle Height 13 ft., 6" Reverse Image (8001232)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, CGA11R (CGA11R)
- Accuform Signs