Shop All Security & Access Signs
Accuform
Danger Sign, 10X14", R and BK/WHT, AL, Legend: Authorized Personnel Only
Mfr # MADM006VA
Zoro # G1734119
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MADM006VA
- Zoro # G1734119
- UPC # 846642008536
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Legend Color | White |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Background Color | Black, Red |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194787)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- CONDOR Safety Glasses, Gray Scratch-Resistant (4VAX7)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MADM306VS)
- ACCUFORM SAFETY SIGN NO SOLICITING 10 X 14 MADM502VS (MADM502VS)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- ACCUFORM Danger Sign, 24" Height, 36" Width, Plastic, Rectangle, English (MADM125VP)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM140VA (MADM140VA)
- ACCUFORM Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MATR529VA (MATR529VA)
- SIGNMISSION Designer Series-Private Road For Residents And Guests Only No Trespassing, 18" H, G-1818-9912 (A-DES-G-1818-9912)
- Accuform Security & Access Signs