Shop All Electrical Hazard Signs
Accuform
Danger Sign, 10X14", R and BK/Wht, Al, HV, Height: 10"
Mfr # MELC044VA
Zoro # G1692514
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Unauthorized Personnel Keep Out
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Accuform
- MFR # MELC044VA
- Zoro # G1692514
- UPC # 846642084011
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage Unauthorized Personnel Keep Out |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Background Color | Black, Red |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSKAP218)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- IMPACTO AIRSOL Molded Insole, Mn7-8-1/2, Wmn9-10-1/2, PR (ASMOLDC/E)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC055VSP (LELC055VSP)
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMELC002VA (SBMELC002VA)
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, HV, MELC113VA (MELC113VA)
- ACCUFORM Danger Label, High Voltage, 5x3-1/2 in, Adhesive Vinyl, 5/PK (LELC025VSP)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP (LELC054VSP)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- Accuform Signs