Shop All Security & Access Signs
Accuform
Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # MADM076VP
Zoro # G1701255
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Trespassing
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # MADM076VP
- Zoro # G1701255
- UPC # 846642007881
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | No Trespassing |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Text |
Double-Sided | No |
Header Legend Color | White |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black |
Header Background Color | Black, Red |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Trespassing, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (19L493)
- AZAR DISPLAYS Double Sided Magnetic Sign Holder for Floor Portrait Black Frame on Freestanding Pedestal Base (300355-BLK)
- BRADY Pipe Marker, Plant Air, Wht Leg., 2in.H (109563)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Off-Road Diesel Only, Landscape (OS-DS-D-710-L-2070)
- ACCUFORM Notice Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MASE806VS)
- ACCUFORM Ladder Shield Wrap, Danger Keep Off (KLB763)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MLKT016VA (MLKT016VA)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MATR963VP (MATR963VP)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- Accuform Signs