Shop All Security & Access Signs
Accuform
Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MLKT016VA
Mfr # MLKT016VA
Zoro # G1735519
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Use Lockout Before Working On Equipment
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MLKT016VA
- Zoro # G1735519
- UPC # 846642010362
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Use Lockout Before Working On Equipment |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Background Color | Black, Red |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Legend Style | Text |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Use Lockout Before Working On Equipment, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262ORD-20PK)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- ACCUFORM Danger Sign, 10X14", R and BK/WHT, ENG, Thickness: 0.152" (MADM141XP)
- ACCUFORM Warning Sign, 7X10", BK/ORN, AL, ENG, Text (MADM313VA)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MADC505VA (MADC505VA)
- ACCUFORM SAFETY SIGN NO SOLICITING 10 X 14 MADM502VS (MADM502VS)
- ACCUFORM Restricted Area Sign, 10"H, 14"W, Alum (MADC520VA)
- ACCUFORM Spanish-Bilingual Danger Sign, 14"X10", Width: 8" (PSP235)
- Accuform Security & Access Signs