Shop All Electrical Hazard Signs
Accuform
Danger Label, High Voltage, 5x3-1/2 in, Adhesive Vinyl, 5/PK
Mfr # LELC025VSP
Zoro # G3786517
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Turn Power off Before Servicing
- Width 3 1/2 in
- Height 5 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Accuform
- MFR # LELC025VSP
- Zoro # G3786517
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Details
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 9.5, D, EVA Midsole, 6inH, PR (CA5520)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- ENVIROTACK&TRADE EnviroTac 36x45 60-Layer Gray Disposable Adhesive Mat (PS 3645 64 G)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, HV, MELC050VS (MELC050VS)
- ACCUFORM Warning Sign, 10X14", BK/Orn, Plstc, Eng, MELC308VP (MELC308VP)
- ACCUFORM Label, CEMA, 2-1/2x5, Danger Hazardous, PK5 (LECN170)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, HV, Height: 10" (MELC044VA)
- ACCUFORM Accuform Danger Sign, High Voltage Keep Out, 10inW x 7inH, Plastic (MELC127VP)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP (LELC054VSP)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Shape: Rectangle (LCU6-0021-ND_10X7)
- Accuform Signs