Shop All Equipment & Container Labels
Accuform
Cylinder Label, 5-1/4x2 In, Petroleum
Mfr # MCSLPER
Zoro # G2680058
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Petroleum Gases, Liquid Flammable Gas Danger Keep Away From Heat, Flame Or Sparks
- Material Vinyl
- Height 2 in
- Width 5 1/4 in
- Metal Detectable No
Product Information
- Brand Accuform
- MFR # MCSLPER
- Zoro # G2680058
- UPC # 846642051556
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 in |
Width | 5 1/4 in |
Depth | 1/250 in |
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Petroleum Gases Liquid Flammable Gas Danger Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-67-18HA (LR7-67-18HA)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- 3M Breathing Tube (W-5115)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 (LELC136)
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC321 (LELC321)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC318 (LELC318)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370 (LECN370)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC372 (LELC372)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-704-5PK (HWL-535-704-5PK)
- Accuform Safety Labels