Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR
Mfr # MCSLACR
Zoro # G7620611
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Acetylene, Dissolved Flammable Gas, Danger Keep Away From Heat, Flame Or Sparks
- Width 5 1/4 in
- Height 2 in
- Sign Shape Arch
Product Information
- Brand Accuform
- MFR # MCSLACR
- Zoro # G7620611
- UPC # 846642051464
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 1/4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Acetylene Dissolved Flammable Gas, Danger Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- TAPCO State Law Yield To Pedestrian Sign (373-03140)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 070)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP (LCHL300VSP)
- ACCUFORM 0.1 Height, 10 Width, Aluminum (SBMCAW109VA)
- ACCUFORM HAZARDOUS WASTE LABEL SPECIAL WASTE 6 in MHZW13PSL (MHZW13PSL)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (MCHL517VA)
- NMC Danger Hazardous Materials Storage Area Sign, D548AB (D548AB)
- Accuform Signs