Shop All Machine Signs
Accuform
Construction Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English
Mfr # MADM522VP
Zoro # G1713986
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Construction Entrance
- Height 24 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # MADM522VP
- Zoro # G1713986
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 36 in |
Height | 24 in |
Description
Construction Sign, Sign Subject Matter Construction, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Construction Entrance, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Cap, Navy, PR (50900)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12148)
- HORIZON MFG Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H (5001**)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- ACCUFORM Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (LEQM332VSP)
- ACCUFORM Caution Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (MEQM720VS)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM017VSP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN368)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM613VSP)
- SIGNMISSION OSHA WARNING Sign, Machine Under Repair Do Not Operate, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12670)
- Accuform Signs