Shop All Right-To-Know and Hazardous Materials
Accuform
Chemical Label HMIG, 7x10", Multicolor
Mfr # ZFD840VS
Zoro # G4198275
$4.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 7 in
- Material Adhesive Vinyl
- Legend/Background Color Blue, Red, Yellow, Black/White
- Language English
Product Information
- Brand Accuform
- MFR # ZFD840VS
- Zoro # G4198275
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Label |
Material | Adhesive Vinyl |
Legend | Hazardous Material Identification Guide |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Language | English |
Self-Adhesive | Yes |
Background Color | Black, Blue, Red, White, Yellow |
Product Type | NFPA Label |
Adhesive | Adhesive |
Hazard Communication Standard | ANSI/ NFPA |
Adhesive Properties | Permanent Adhesive |
Package Type | Each |
Retroreflective Grade | Non-Reflective |
Preprinted Images | HMCIS Chart |
Thickness | 0.004 in |
Lamination Type | Not Laminated |
Maximum Service Temperature | 176 Degrees F |
Preprinted Text | Hazardous Material Identification Guide- Type of Hazard, Degree, Hazard Rating, Protective Equipment |
Minimum Service Temperature | -40 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Adhesive Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Each
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 18" H, 12" W, Rigid Plastic, No Trespassing Or Loitering Sign With Symbol, Portrait (OS-NS-P-1218-V-14960)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500 (RED))
- BRADY Pipe Marker, Return, Yellow, 4 to 6 In (4119-D)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- ACCUFORM RTK Centre, Board, Basket, Kit, 20x15 In (ZRS339)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, Bilingual (SBZRS641)
- Accuform Right-To-Know and Hazardous Materials