Shop All Personal Protective Equipment Signs
Accuform
Caution Sign, 8X8", BK/Yel, PS, Eng, Height: 8"
Mfr # PSP474
Zoro # G1729745
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat Required In This Area
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Product Information
- Brand Accuform
- MFR # PSP474
- Zoro # G1729745
- UPC # 846642059538
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | L-Shape Projection Sign |
Header | Caution |
Legend | Hard Hat Required In This Area |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Includes | Mounting screws and self-adhesive foam tape |
Double-Sided | Yes |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
L-Shape Projection Sign, Sign Subject Matter Personal Protection, Height 8 in, Width 8 in, Sign Material Plastic, Header Caution, Legend Hard Hat Required In This Area, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10, Brown, PR (SE4300)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Smoking No Pets Sign With Symbol, Portrait (OS-NS-D-710-V-14807)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- ACCUFORM The Glove Board Kit, 12 in Height, 36 in Width, Galvanized Steel, Rectangle, English (PPL404)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MPPE219VA (MPPE219VA)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE309 (LRLE309)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Sign Material: Aluminum (SBMPPE763VA)
- ACCUFORM Caution Sign, 7X10", BK/Yel, Plstc, Eng, MPPE794VP (MPPE794VP)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- LYLE Warning Sign, 10x7 In., English, U1-1091-RD_10X7 (U1-1091-RD_10X7)
- Accuform Signs