Shop All Personal Protective Equipment Signs
Accuform
Caution Sign, 7X10", BK/Yel, Plstc, Eng, Legend: Ear And Eye Protection Required
Mfr # MPPE436VP
Zoro # G1730594
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear And Eye Protection Required
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Accuform
- MFR # MPPE436VP
- Zoro # G1730594
- UPC # 846642012779
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Ear And Eye Protection Required |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Text |
Header Background Color | Black |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Ear And Eye Protection Required, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- KAHLENBERG INDUSTRIES Kahlenberg S-0A Industrial Air Horn (S-0A NF)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- NMC Fire Extinguisher Sign (VS1R)
- ACCUFORM Caution Sign, 8X8", BK/Yel, PS, Eng, Height: 8" (PSP474)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Height: 14" (SBMPPE755VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: High Noise Area Wear Ear Protection (MPPE034VP)
- ACCUFORM Caution Sign, 7X10", BK/Yel, Plstc, Eng, MPPE794VP (MPPE794VP)
- ACCUFORM Caution Sign, 10X14", BK/Yel, Plstc, Eng, MPPA620VP (MPPA620VP)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5 (LPPE621VSP)
- BRADY Arc Flash Protection Label, PK5, 99455 (99455)
- Accuform Personal Protective Equipment Signs