Shop All Vehicle Signs
Accuform
Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MVHR638VP
Mfr # MVHR638VP
Zoro # G1715587
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Look Out For Forklifts
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MVHR638VP
- Zoro # G1715587
- UPC # 846642093396
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Look Out For Forklifts |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Header Background Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Sign Legend Color | Black |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Look Out For Forklifts, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Plastic, 8001207 (8001207)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Black/Yellow Belt (WMX140-BK-BYD-M-M-150)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- NMC Danger Turn Off Engine While Refueling Sign, D321R (D321R)
- SIGNMISSION OSHA Danger, 12" Width, Decal, 12" W, 18" L, Portrait, Go Slow Sound Horn (OS-DS-D-1218-V-1283)
- Accuform Signs