Shop All Vehicle Signs
Accuform
Caution Sign, 7" H, 10" W, Aluminum, Rectangle, English, MVHR638VA
Mfr # MVHR638VA
Zoro # G1716506
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Look Out For Forklifts
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MVHR638VA
- Zoro # G1716506
- UPC # 846642093389
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Look Out For Forklifts |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Header Background Color | Black |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Legend Style | Text |
Header Legend Color | Yellow |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Look Out For Forklifts, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Panel, Vertical, Valet Stop (4100-BK-PARK6)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (250-27-0030)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- NMC Caution Watch For Forklifts Anti-Slip Cleat (WFS629)
- CAR DEALER DEPOT Large Rearview Mirror Hang Tags (50 Per Pack): Red, Style Pk, 203-RE-NO-1 (203-RE-NO-1)
- Accuform Vehicle Signs