Shop All Personal Protective Equipment Signs
Accuform
Caution Sign, 10X14", BK/Yel, Plstc, Eng, MPPA620VP
Mfr # MPPA620VP
Zoro # G1692889
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # MPPA620VP
- Zoro # G1692889
- UPC # 846642086664
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Hearing Protection Required |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Sign Legend Color | Black |
Double-Sided | No |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Header Background Color | Black |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hearing Protection Required, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1in x 1in (BA62-2-417)
- VF IMAGEWEAR Pants, Blue, Excel Flame Resistant(TM)/ComforTouch(R) (PLW2NV 42 32)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0227-S)
- LYLE Gasoline Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, English, LCU4-0294-ND_5X3.5 (LCU4-0294-ND_5X3.5)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Legend: Eye Protection Required In This Area (PSP360)
- ACCUFORM Caution Sign, 8X8", BK/Yel, PS, Eng, Height: 8" (PSP474)
- ACCUFORM SELF LAMINATING HARD HAT DECAL LHTL250 (LHTL250)
- ACCUFORM OSHA DANGER Safety Sign HEARING SHMPPE219VP (SHMPPE219VP)
- ACCUFORM Danger Sign, 14 in Height, 20 in Width, Plastic, Horizontal Rectangle, English (MCAW046VP)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE002VSP (LPPE002VSP)
- LYLE Safety Sign, Safety Shoes, Caution, 7 in. H (U4-1658-RD_10X7)
- Accuform Personal Protective Equipment Signs