Shop All Equipment & Container Labels
Accuform
Caution Label, 5in W, PK5
Mfr # LEQM780VSP
Zoro # G1858906
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Machine/Equipment
- Language English
- Legend Caution Keep Hands Clear
- Material Mylar
- Legend/Background Color Black/Yellow
Product Information
- Brand Accuform
- MFR # LEQM780VSP
- Zoro # G1858906
- UPC # 846642000134
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 1/250 in |
Description
Caution Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Black, Plain, PR (75108/7)
- NMC Inspection Record Tag (TAR728)
- BRADY 3.270" x 984 ft. Black Thermal Transfer Printer Ribbon (R4300)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_7X5 (U4-1315-RD_7X5)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN684 (LECN684)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, QUALIFIED RIGGER Legend, Adhesive Vinyl (LHTL347)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- Accuform Equipment & Container Labels