Shop All Facility Signs
This Product is Discontinued
Accuform
Braille Restroom Sign, 9" Height, 6" Width, Plastic, Rectangle, Braille, English (Discontinued)
Mfr # PAD101BU
Zoro # G1705735
This Product is Discontinued
Key Features
- Header No Header
- Legend All Gender Restroom
- Width 6"
- Height 9"
- Sign Shape Rectangle
Product Information
- Brand Accuform
- MFR # PAD101BU
- Zoro # G1705735
- UPC # 846642097714
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 6" |
Height | 9" |
Details
Item | Braille Restroom Sign |
Header | No Header |
Legend | All Gender Restroom |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | Braille, English |
Sign Background Color | Blue |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -30 Degrees to 160 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | White |
Standards | ADA Title III-7.5165 Signage |
Double-Sided | No |
Includes | Double-faced foam tape for installation |
Sign Legend Text Color | White |
Description
Braille Restroom Sign, Sign Subject Matter Restrooms, Height 9 In., Width 6 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend All Gender Restroom, Printed Language Braille, English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.