Shop All Tags
Accuform
Blank Tag, 9 x 4 In, R, Plstc, PK10
Mfr # TAD831
Zoro # G3925792
product price: $16.95
/pk 10, $1.69/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 9 in
- Width 4 in
- Tag Shape Rectangle
- Background Color Red
Product Information
Dimensions
Height | 9 in |
Width | 4 in |
Details
Material | Plastic |
Color | Red |
Tag Shape | Rectangle |
Background Color | Red |
Tag Color | Red |
Item | Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.015 in |
Product Type | Tag |
Tag Material | Plastic |
Subject Matter | Blank |
Language | No Text |
Lamination Type | Not Laminated |
Fastener Type | Self-Attaching |
Tag Style | Single Part |
Header Wording | No Header |
Header Wording (Reverse Side) | No Header |
Mounting Hole Reinforcement Type | No Reinforcement |
Number of Tags | 10 |
Serialization | Not Serialized |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Self-Attaching, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 9 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language No Text, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size Not Applicable, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Please Use Other Gate, Landscape (OS-WS-D-1824-L-12330)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Large, 1 Pair (46162GRA)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG (K124-026LREG)
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- ACCUFORM Blank Tag, 9 x 4 In, Wht, Plstc, PK10 (TAD835)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR734)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL306)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL308)
- ACCUFORM GHS Tags, Chemical Name, 8-1/2x3-7/8In, PK5 (THS403CTM)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- Accuform Tags