Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/Yellow, 11-3/4 in. W, English
Mfr # ZRS642
Zoro # G1881078
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 11 5/8 in
- Language English
- Depth 3 1/8 in
- Ring Size 2-1/2"
Product Information
- Brand Accuform
- MFR # ZRS642
- Zoro # G1881078
- UPC # 846642050566
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 11 3/4 in |
Height | 11 5/8 in |
Depth | 3 1/8 in |
Ring Size | 2-1/2" |
Overall Depth | 3 in |
Overall Width | 11 3/4 in |
Binder Ring Size | 2 1/2 in |
Overall Height | 11 5/8 in |
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware 2 1/2 in Dia Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 3 in, Overall Height 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Safety Vest, Medium, Lime, Class 2 (FR-M7048C-2 M)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y45 (473Y45)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, M (8), Natural, 100 Pack (MF-300-M)
- ACCUFORM Chemical Label, 7 In. W, 10 In. H (ZFD840VP)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- ACCUFORM Right-To-Know Center, Bilingual, 30 in. H (SBZRS729)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, Bilingual (SBZRS641)
- Accuform Right-To-Know and Hazardous Materials