Shop All Safety Banners and Posters
Accuform
Banner, Think Safety, 24 x 48 In.
Mfr # MBR412
Zoro # G8132573
original price:
$56.75
15% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Think Safety
- Material Poly Sheeting
- Height 28 in
- Width 48 in
Product Information
- Brand Accuform
- MFR # MBR412
- Zoro # G8132573
- UPC # 846642025977
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Think Safety, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- NEWSTRIPE Stencil, 12", NO PARKING, 1/8", (10000568)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, BLACK, XXL (606-002-XXL)
- ACCUFORM Banner, Safety Protects People, 28 x 96 In (MBR819)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124511L)
- ACCUFORM Poster, Choose The Right Glove, 18 x 24 (SP124480L)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (SBMBR897)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- NMC Read The Warning On The Wall Banner (BT29)
- Accuform Safety Banners and Posters