Shop All Safety Banners and Posters
Accuform
Banner, Go Home Safe, 28x48 In
Mfr # MBR426
Zoro # G7599532
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Go Home Safe Today!
- Material Poly Sheeting
- Height 28 in
- Width 48 in
- Write on Surface No
Product Information
- Brand Accuform
- MFR # MBR426
- Zoro # G7599532
- UPC # 846642025922
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Go Home Safe Today!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 20 ft.L Velocity Cable (42001)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- ACCUFORM First Aid Poster, 19-1/2 x 11 in, English (197717)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124527L)
- ACCUFORM Banner, Safety Protects People, 28 x 96 In (MBR819)
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- ACCUFORM Safety Awareness Poster, 24 x 18In, ENG (SP124478L)
- NMC The 8 Wastes Banner (BT57)
- Accuform Safety Banners and Posters