Shop All Safety Banners and Posters
Accuform
Banner, A Clean Work Area Is, 24 x 48 In.
Mfr # MBR400
Zoro # G8101405
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend A Clean Work Area Is A Safe Work Area
- Material Poly Sheeting
- Height 28 in
- Width 48 in
Product Information
- Brand Accuform
- MFR # MBR400
- Zoro # G8101405
- UPC # 846642025984
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend A Clean Work Area Is A Safe Work Area, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8D Men's Logger Boot Steel Work Boot, Black (CA9823)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- PORTWEST PW3 Hi-Vis Winter Jacket, Med (T400)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124511L)
- ACCUFORM Banner, Go Home Safe, 28x48 In (MBR426)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124513L)
- ACCUFORM Banner, The Safe Way Is, 28 x 96 In. (MBR827)
- ACCUFORM Scoreboard, Pride In Safety, 20 x 28 In. (SCK108)
- ACCUFORM Banner, Aim For Zero, 28 x 96 In. (MBR817)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- Accuform Signs