Shop All Security & Access Signs
Accuform
4 Height, 5 Width, Corrugated plastic
Mfr # SBMCAW100
Zoro # G802696705
product price: $35.69
/pk 25, $1.43/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Height 4
- Sign Material Corrugated plastic
- Length 5
- Outside Diameter 0.71
Product Information
- Brand Accuform
- MFR # SBMCAW100
- Zoro # G802696705
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 |
Height | 4 |
Length | 5 |
Outside Diameter | 0.71 |
Details
Sign Material | Corrugated plastic |
Description
Use this sign when the EPA exception to the size of pesticide warning signs is acceptable. each of these 5"W x 5"H signs is made from reusable, weather-resistant corrugated plastic. 16"H plastic stakes (Item # 222377) are sold separately. Signs are sold in packs of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 3XL (8377)
- LYLE Exit Sign, 7 in x 10 in, Plastic (LCU1-0008-NP_10x7)
- ACCUFORM Private Property Sign, Adhsv Vnyl, 10X14In (MATR969VS)
- ACCUFORM Danger / Do Not Enter Sign (MADM139VA)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- ACCUFORM Spanish-Bilingual Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMADM889MVA)
- ACCUFORM SAFETY LABELTHIS DOOR TO LADM533XVE (LADM533XVE)
- ACCUFORM SAFETY SIGN NO SOLICITING 10 X 14 MADM502XP (MADM502XP)
- LYLE Notice Sign, 7x10 In., English, U1-1002-RA_10X7 (U1-1002-RA_10X7)
- Accuform Security & Access Signs