Shop All Safety Banners and Posters
Accuform
22 in Height, 17 in Width, English
Mfr # SP124509L
Zoro # G5215682
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Protects People Quality Prtects Jobs
- Material Plastic
- Width 17 in
- Height 22 in
- Printed Language English
Product Information
- Brand Accuform
- MFR # SP124509L
- Zoro # G5215682
- UPC # 846642090005
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Width | 17 in |
Height | 22 in |
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Protects People Quality Prtects Jobs, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silver Steel Flame Arrestor (11007)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, S (J67113)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Brown, PR (TB0A21PN214)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- ACCUFORM Poster, Welding Safety In The, 18 x 24 In. (SP124484L)
- ACCUFORM Banner, Safety Protects People, 28 x 96 In (MBR819)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ACCUFORM Poster, Choose The Right Glove, 18 x 24 (SP124480L)
- ACCUFORM Banner, Make Time For, 28 x 96 In. (MBR829)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- Accuform Safety Banners and Posters