Shop All Right-To-Know & SDS Signs
Accuform
0.4 Height, 5 Width, Self-Adhesive Polyester
Mfr # NAP1512P
Zoro # G102697099
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Height 0.4
- Sign Material Self-Adhesive Polyester
- Outside Diameter 0.01
- Length 5
Product Information
- Brand Accuform
- MFR # NAP1512P
- Zoro # G102697099
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 5 |
Height | 0.4 |
Outside Diameter | 0.01 |
Length | 5 |
Details
Sign Material | Self-Adhesive Polyester |
Description
Apply this outdoor-grade, 4" black-vinyl number to the color-coded diamonds of the blank, 10" vinyl (Item # HP22), sold separately as outlined by the NFPA Hazard Rating System (zero represents minimal danger; 4 is extreme). Sold as a pack of two.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drain Can, 5 Gal., Red, Galvanized Steel (10905)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, L, PR (11-3285-60-L)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TRU-SPEC Mens Tactical Pants, Size 36", Dark Navy (1061)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- ACCUFORM Right To Know Station Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM520VA)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP160WTRP)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD814VA)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- Accuform Signs