Shop All Security & Access Signs
Accuform
0.1 Height, 10 Width, Polyethylene
Mfr # XX1963
Zoro # G202696534
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 0.1
- Sign Material Polyethylene
- Length 14
- Outside Diameter 0.28
Product Information
- Brand Accuform
- MFR # XX1963
- Zoro # G202696534
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 |
Height | 0.1 |
Length | 14 |
Outside Diameter | 0.28 |
Details
Sign Material | Polyethylene |
Description
This Bilingual "Poison Storage Area" Warning Sign is made with high-density, .055-ga. polyethylene. It measures 10"H x 14"W and resists cracking, breaking and weathering.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- ARIAT Size 9 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- 3M Combination Cartridge/Filter, 3M 6000/7000/FF-400 Series, P100, Bayonet, Magenta/Olive, 2 Pack (60926)
- ACCUFORM Danger Sign, 24" Height, 36" Width, Plastic, Rectangle, English (MADM125VP)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM140VA (MADM140VA)
- ACCUFORM Danger Sign, 10X14", R and BK/WHT, ENG, Thickness: 0.152" (MADM141XP)
- ACCUFORM Private Property Sign, 7 in H, 10 in W, Plastic, Rectangle, English, MATR962VP (MATR962VP)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- ACCUFORM Restricted Area Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM910VA (MADM910VA)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Radio Frequency Controlled Access Area With Symbol, Landscape (OS-WS-A-710-L-12362)
- Accuform Security & Access Signs