Shop All Chemical, Gas & Hazardous Material Signs
Accuform
0.1 Height, 10 Width, Aluminum
Mfr # SBMCAW109VA
Zoro # G502696876
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10
- Height 0.1
- Sign Material Aluminum
- Length 14
- Outside Diameter 0.55
Product Information
- Brand Accuform
- MFR # SBMCAW109VA
- Zoro # G502696876
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 |
Height | 0.1 |
Length | 14 |
Outside Diameter | 0.55 |
Details
Sign Material | Aluminum |
Description
Make sure your employees and visitors have access to critical safety information with this bilingual - English and Spanish - Accuform Sign®. Sign message - English: Danger Pesticide Storage Area; Spanish: Peligro Area De Almacenamiento De Pesticidas. White/Black/Red. Sign types: Adhesive Vinyl self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil-thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV resistant for 2-4 years and have excellent moisture resistance. Effective in temperatures from -20°F to 176°F. Plastic signs are made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish with UV resistance for 1-3 years. Effective in temperatures from -90°F to 168°F. Rounded corners have holes for easy mounting. Aluminum gives you the strength of metal without rusting in outdoor environments. Thicker, .040" aluminum includes UV-stable liquid Duck Armor™ coating for increased durability and UV resistance for 5 years. Duck Armor™ is perfect for indoor and outdoor use, prevents fading, and resists chemicals, abuse and graffiti. Service temperature range of -40°F to 250°F. Rounded corners have holes for easy mounting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61649)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., EG (3906-EG-DRILL-KIT)
- PORTWEST Iona Plus Mesh Vest, L (US391)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCPG602VSP (LCPG602VSP)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP (LCHL008VSP)
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP (LCHL300VSP)
- NMC Hazardous Materials Classification Sign, HMC8P (HMC8P)
- Accuform Chemical, Gas & Hazardous Material Signs